Foot Switch Heavy Duty, SPDT, Momentary

Item #: 0067976

Cat #: 531-SWH

UPC: 783667214101

$ 209.30 EA
Company wide:
2 in stock
Documents & Guides
20 Amp. 125/250V AC. 1 Hp. SPDT. Momentary. Full Shielded Single Switch. HxWxD: 9" x 5.75" x 4.75". 8 lbs. UL Listed.

Overview

20 Amp. 125/250V AC. 1 Hp. SPDT. Momentary. Full Shielded Single Switch. HxWxD: 9" x 5.75" x 4.75". 8 lbs. UL Listed.

The Hercules foot switch has been Linemaster's signature switch since the beginning. It gets its name from being the most rugged and tough foot switch on the market. The Hercules was designed to stand up in the harshest environments while taking substantial abuse. A built in foot guard on most models gives the operator that extra added protection in the field. This Heavy Duty foot switch can be used in multiple applications ranging from welding to man lifts.

Also known as: 783667214101, 531-SWH, LSC531SWH

Specifications

Volts AC: 120, 240
Color: Orange
Type: SPDT, Foot Switch, Momentary
Amps: 20
Poles: 1
Volts AC: 120, 240
Type: SPDT, Foot Switch, Momentary
Poles: 1
Color: Orange
Amps: 20