Circuit Breaker Lockout, No Tool, Nylon, Red, 2.05"x0.75"

Item #: 0679529

Cat #: PSL-CBNT

UPC: 074983421183

$ 27.78 EA
Company wide:
150 in stock
Circuit Breaker Lockout, No Tool, Nylon, Red, 2.05 Inch x 0.75 Inch

Overview

Circuit Breaker Lockout, No Tool, Nylon, Red, 2.05 Inch x 0.75 Inch

Red, No-Tool Circuit Breaker Lockout Device. Quickly locks circuit breakers in the off position without any tools. Compact, universal design fits a wide range of single, double, and triple handle circuit breakers. Accommodates breaker handle sizes ranging from 0.3 inch - 0.60 inch (7.6 mm x 15.2 mm) tall and 0.16 inch - 0.35 inch (4.1 mm x 8.9 mm) thick. Easily secured to circuit breaker without modifications or holes in the breaker handle. Constructed of rugged nylon and stainless steel for industrial and harsh applications.

Also known as: 074983421183, PSL-CBNT, PDTPSLCBNT, lock on

Specifications

Color: Red
Mounting: Breaker
Type: Breaker Lockout
Color: Red
Type: Breaker Lockout
Mounting: Breaker