3
more

Zipper Bag, Cordura Nylon Tool Pouch, 12-1/2-Inch
Item #: 0678525
Cat #: 5139B
UPC: 092644553660
$ 11.98 EA
Company wide:
14
in stock
Documents & Guides
Zipper Bag, Dimensions: 12.5" x 7", Material, Cordura Ballistic Nylon, Black
Overview
Zipper Bag, Dimensions: 12.5" x 7", Material, Cordura Ballistic Nylon, Black
The Klein Tools 12.5-Inch Cordura Ballistic Nylon Zipper Tool Bag provides a great option for organized storage of pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts. Made of high-performance Padded Ballistic Nylon fabric, it is resistant to abrasions, tears and scuffs, and features a heavy-duty nylon zipper.
Also known as: 092644553660, 5139B, KLE5139B
Specifications
| Type: | Zippered, Bag |
| Width: | 7 in |
| Color: | Black |
| Length: | 12 1/2 in |
| Standards: | California Proposition 65 |
| Type: | Zippered, Bag |
| Color: | Black |
| Standards: | California Proposition 65 |
| Width: | 7 in |
| Length: | 12 1/2 in |