Hub, Type 3R, 2" Conduit, 4 Screw Square

Item #: 0006784

Cat #: RH200P

UPC: 786676213653

$ 52.85 EA
Company wide:
681 in stock
Documents & Guides
Hub, Type 3R, 2 Inch Conduit, 4 Screw Square

Overview

Hub, Type 3R, 2 Inch Conduit, 4 Screw Square

Type H Conduit Hubs for Loadcenters PL0724R and S3100RN

Also known as: 786676213653, RH200P, CUTRH200P

Specifications

Type: Hub, Load Center
Size: 2 in
IP/NEMA Rating: NEMA 3R
Type: Hub, Load Center
IP/NEMA Rating: NEMA 3R
Size: 2 in