Decora Wallplate, 4-Gang, Polycarbonate, White, Screwless

Item #: 0678310

Cat #: 80312-SW

UPC: 078477159972

$ 59.50 EA
Company wide:
32 in stock
Documents & Guides
4-gang Decora Plus Device Decora Wallplate, Screwless, Poly Carbonate, Snap-on Mount, Screwless Subplate - White

Overview

4-gang Decora Plus Device Decora Wallplate, Screwless, Poly Carbonate, Snap-on Mount, Screwless Subplate - White

4-Gang Decora Plus Wallplate Screwless Snap-On Mount, White

Also known as: 078477159972, 80312-SW, LEV80312SW

Specifications

Material: Polycarbonate
Size: Standard
Type: GFCI, Decorator
Color: White
Mounting: Screwless
Gangs: 4
Material: Polycarbonate
Type: GFCI, Decorator
Mounting: Screwless
Size: Standard
Color: White
Gangs: 4