Retractable Work Surface Receptacle, With 6' AC Power Cord, Black

Item #: 0067676

Cat #: RWSR

UPC: 034481009849

$ 151.03 EA
Company wide:
26 in stock
Documents & Guides
Retractable Work Surface Power Receptacle. Color: Black. Receptacles: (1) 12 Amp, 120V, 6' Power Cord. Includes: Hole Saw.

Overview

Retractable Work Surface Power Receptacle. Color: Black. Receptacles: (1) 12 Amp, 120V, 6' Power Cord. Includes: Hole Saw.

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481009849, RWSR, CARRWSR, PUSH DOWN, Pop-Up, Pop Up

Specifications

Material: Polycarbonate
Color: Black
Material: Polycarbonate
Color: Black