APP670 STEEL COV W/FIP GKT

Item #: 0676349

Cat #: APP670IG

UPC: 781381167482

$ 34.05 EA
Company wide:
209 in stock
Documents & Guides
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-02, Cla

Overview

FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-02, Cla

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381167482, APP670IG, APPAPP670IG

Specifications

Family / Style: Form 7
Material: Steel
Diameter: 2 in
Family / Style: Form 7
Diameter: 2 in
Material: Steel