Reducing Washer, 1-1/4 x 1"

Item #: 0676013

Cat #: RW43

UPC: 781002301189

$ 0.84 EA
Company wide:
3,884 in stock
Reducing Washer. Size: 1-1/4 x 1 Inch. Steel, Zinc Plated. Package Quantity: 50. *Dottie Part # 30118.*

Overview

Reducing Washer. Size: 1-1/4 x 1 Inch. Steel, Zinc Plated. Package Quantity: 50. *Dottie Part # 30118.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301189, RW43, DOTRW43

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Diameter: 1 in, 1 1/4 in
Material: Steel