Reducing Washer, 1 x 1/2", Steel

Item #: 0676008

Cat #: RW31

UPC: 781002301066

$ 0.47 EA
Company wide:
7,357 in stock
Reducing Washer. Size: 1 x 1/2 Inch. Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30106.*

Overview

Reducing Washer. Size: 1 x 1/2 Inch. Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30106.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301066, RW31, DOTRW31

Specifications

Diameter: 1/2 in, 1 in
Material: Steel
Diameter: 1/2 in, 1 in
Material: Steel