7-Day Astronomic Timer, Digital, White

Item #: 0675980

Cat #: ST01

UPC: 078275127562

$ 85.65 EA
Company wide:
744 in stock
Documents & Guides
7-Day Time Switch, In-Wall, (6) Settings Per Day (42 Per Week), Single Pole/3-Way, No Neutral Required, 120 - 277 Volt AC, 15A, 1HP, Features: Astronomic, Automatic Daylight Savings Time, LCD Clock, Color: White.

Overview

7-Day Time Switch, In-Wall, (6) Settings Per Day (42 Per Week), Single Pole/3-Way, No Neutral Required, 120 - 277 Volt AC, 15A, 1HP, Features: Astronomic, Automatic Daylight Savings Time, LCD Clock, Color: White.

Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.

Also known as: 078275127562, ST01, IMTST01, Wall Box Timer, 7 day digital timer, Switch box timer, astrotimer

Specifications

Type: Astronomic, Programmable, In-Wall
Amps: 6, 4, 15, 2, 8
Color: White
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, Programmable, In-Wall
Color: White
Volts AC Range: 120 - 277
Amps: 6, 4, 15, 2, 8
Range: 7 day