General Purpose Relay, 11 Pin, 3PDT, 120V AC

Item #: 0675118

Cat #: 1SVR 405 622 R2100

UPC: 013614498606

$ 28.55 EA
Company wide:
15 in stock
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Three-Gang Nail-On Outlet Box, Volume 58.5 Cubic Inches, Length 3-21/32 Inches, Width 5-15/16 Inches, Depth 3-21/32 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Nails, with High Clamps

Also known as: 013614498606, 1SVR 405 622 R2100, ABB1SVR405622R2100

Specifications

Type: General Purpose Relay, 3PDT
Volts AC Control: 120
Base: 11-Pin
Poles: 3
Amps: 10
Mounting: Socket
Type: General Purpose Relay, 3PDT
Base: 11-Pin
Amps: 10
Volts AC Control: 120
Poles: 3
Mounting: Socket