Switch/Outlet Box, 4-Gang, 3-1/2" Deep, New/Old Work, Non-Metallic

Item #: 0674224

Cat #: F104

UPC: 018997436429

$ 13.28 EA
Company wide:
129 in stock
Documents & Guides
ARL F104 4 GANG SCREW MOUNT DEVICE BOX ARLINGTON INDUSTRIES

Overview

ARL F104 4 GANG SCREW MOUNT DEVICE BOX ARLINGTON INDUSTRIES

Arlington F104 4-Gang Non-Metallic Vertical Outlet Box 3.740 Inch x 7.740 Inch x 3.510 Inch 80 Cubic-Inch One-Box™


Fast and easy to install, Arlington’s versatile outlet box is the ONE-BOX™ for new or old work. It mounts directly to a wood or steel stud for a super secure installation. Angled screws inside the ONE-BOX affix it firmly to the stud. It has no wings so there’s no wobble. NEW WORK ONE-BOX set too far forward or back? No problem. Back the screws out and adjust it. OLD WORK ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall. • Extra-large cubic inch capacity • cULus Listed • Single gang (horizontal and vertical) and multiple gang styles • For power and low voltaqge applications with the F102D voltage separator installed • Installed NM cable connector 

Also known as: 018997436429, F104, ARLF104, 4-Gang Smart Box

Specifications

Depth: 3 1/2 in
Mounting: Screw On
Gangs: 4
Cubic Inches: 80.500 in³
Depth: 3 1/2 in
Gangs: 4
Mounting: Screw On
Cubic Inches: 80.500 in³