Rectangular Floor Box Assembly, 1 Gang, Duplex Type, 3.500" Deep, Polycarbonate/Brass

Item #: 0067387

Cat #: FB-2DB

UPC: 085339996019

$ 93.72 EA
Company wide:
175 in stock
Documents & Guides
Rectangular Floor Box Assembly, 1 Gang, Duplex Type, 3.500 Inch Deep, Black Polycarbonate Box With Dark Bronze Brass Cover, Closed Cell Rubber Gasket, Galvanized Steel Dust Plate With Plated Carbon Steel Fasteners, Nitrile O-Ring, Nonmetallic Pop-In Cable Clamp Included

Overview

Rectangular Floor Box Assembly, 1 Gang, Duplex Type, 3.500 Inch Deep, Black Polycarbonate Box With Dark Bronze Brass Cover, Closed Cell Rubber Gasket, Galvanized Steel Dust Plate With Plated Carbon Steel Fasteners, Nitrile O-Ring, Nonmetallic Pop-In Cable Clamp Included

Floor Box Assembly For Residential Wood Floor Cut-In Application For Use With Nonmetallic Sheathed Cable. Used In Areas Of The Home With Large Floor Space Openings Where Additional Electric Outlets Are Required By National Electrical Code To Minimize Long Extension Cord Runs.

Also known as: 085339996019, FB-2DB, ALLFB2DB

Specifications

Gangs: 1
Standards: California Proposition 65
Gangs: 1
Standards: California Proposition 65