30 Amp Non-Fused Safety Disconnect Switch

Item #: 0672962

Cat #: LDS30-AX

UPC: 078477768020

$ 329.28 EA
Company wide:
152 in stock
Documents & Guides
30 Amp Non-Fused Safety Disconnect Switch, 3-Pole, 600V AC, 5HP-120/208V-240V 15HP-480V-600V Rated, - Watertight.

Overview

30 Amp Non-Fused Safety Disconnect Switch, 3-Pole, 600V AC, 5HP-120/208V-240V 15HP-480V-600V Rated, - Watertight.

30 Amp Non-Fused PowerSwitch Disconnect Switch, 600 Volt, Non-Metallic Enclosure

Also known as: 078477768020, LDS30-AX, LEVLDS30AX

Specifications

Poles: 3
Type: Disconnect, Enclosed, Non-Fused
Color: Gray
Amps: 30
Mounting: Enclosure
Volts AC: 600
Poles: 3
Color: Gray
Mounting: Enclosure
Type: Disconnect, Enclosed, Non-Fused
Amps: 30
Volts AC: 600