SMART BOX FIXTURE BOX

Item #: 0671898

Cat #: MSBRND

UPC: 784297017681

$ 12.67 EA
Company wide:
348 in stock
Documents & Guides
CEILING BOX SUPPORT, POLYCARBONATE, (3) #10 X 2 IN HEX HEAD SCREWS MOUNTING, CUBIC CAPACITY: 24 CU-IN, DIMENSIONS: 4 IN WIDTH X 2-3/4 IN DEPTH X 3-3/4 IN HEIGHT, MASTER QUANTITY: 30, UL LISTED, ROHS COMPLIANT, SUPPORTS 50 LB LIGHT FIXTURE

Overview

CEILING BOX SUPPORT, POLYCARBONATE, (3) #10 X 2 IN HEX HEAD SCREWS MOUNTING, CUBIC CAPACITY: 24 CU-IN, DIMENSIONS: 4 IN WIDTH X 2-3/4 IN DEPTH X 3-3/4 IN HEIGHT, MASTER QUANTITY: 30, UL LISTED, ROHS COMPLIANT, SUPPORTS 50 LB LIGHT FIXTURE
Also known as: 784297017681, MSBRND, MADMSBRND

Specifications

Diameter: 4 in
Standards: California Proposition 65
Cubic Inches: 24 in³
Diameter: 4 in
Cubic Inches: 24 in³
Standards: California Proposition 65