Socket, Octal, 8 Pin, Screw & Clamp Terminals, IP20

Item #: 0668451

Cat #: D3PA6

UPC: 782116199570

$ 24.34 EA
Company wide:
73 in stock
Documents & Guides
8 Pin Octal Base Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

Overview

8 Pin Octal Base Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

The D3 Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.

Also known as: 782116199570, D3PA6, CUTD3PA6

Specifications

Mounting: Panel, DIN Rail
Type: Socket
Base: 8-Pin
Amps: 16
Mounting: Panel, DIN Rail
Base: 8-Pin
Type: Socket
Amps: 16