6
more

22mm Selector Switch, Knob Type, Black, Modular
Item #: 0666825
Cat #: M2SS2-11G
UPC: 320500285012
$ 30.11 EA
Company wide:
11
in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Illuminated, Green, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Illuminated, Green, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Modular Selector Switch - 2-Pos Maintained - Short handle - Green - Illuminated - Black plastic - No contact block
Also known as: 320500285012, M2SS2-11G, ABBM2SS211G
Specifications
| Color: | Green |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | 2 Position, Maintained, Illuminated, Selector Switch |
| Color: | Green |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Family / Style: | Modular |
| Type: | 2 Position, Maintained, Illuminated, Selector Switch |