1" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 0666236

Cat #: 1P90WBE

UPC: 980060074039

$ 10.64 EA
Company wide:
856 in stock
Documents & Guides
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

1 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060074039, 1P90WBE

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Material: PVC
Color: Gray
Angle: 90°