Machine Screw Kit

Item #: 0666063

Cat #: 632TCS

UPC: 781002296584

$ 70.30 EA
Company wide:
75 in stock
Documents & Guides
Machine Screw Kit, 370 Assorted 6-32 Slotted/Philips Truss Head Machine Screws. Sizes: 1/2” - 2”. Zinc Plated Steel. Includes: (100) 1/2”, (75) 3/4”, (75) 1”, (50) 1-1/4”, (40) 1-1/2”, (30) 2”. Package Quantity: 1. *Dottie Part # 29658.*

Overview

Machine Screw Kit, 370 Assorted 6-32 Slotted/Philips Truss Head Machine Screws. Sizes: 1/2” - 2”. Zinc Plated Steel. Includes: (100) 1/2”, (75) 3/4”, (75) 1”, (50) 1-1/4”, (40) 1-1/2”, (30) 2”. Package Quantity: 1. *Dottie Part # 29658.*

The 632TCS Kit is an assortment of Phillips/Slotted Truss Head Machine Screws that feature six different sizes of #6 screws. The sizes range from 1/2'' to 2'' and are ideal for fastening components of machines, tools, appliances, and electronic devices.

Also known as: 781002296584, 632TCS, DOT632TCS

Specifications

Length: 2 in
Screw Head: Truss
Size: # 6
Material: Steel
Length: 2 in
Size: # 6
Screw Head: Truss
Material: Steel