Weatherproof Cover, 1-Gang, (1) 1/2" Outlet, Die-Cast Aluminum, Bronze

Item #: 0666010

Cat #: 5186-2

UPC: 050169518625

$ 6.85 EA
Company wide:
25 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Bronze.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Bronze.

Rugged die cast construction • State-of-the-art powder coat finish provides maximum weatherability and scratch-resistance • Includes installation hardware, gasket, and multi-lingual instructions • Three-hole covers a

Also known as: 050169518625, 5186-2, RAC51862

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No closure plugs included
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Color: Bronze
Material: Aluminum
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Color: Bronze
Finish: Bronze
Number of Threaded Outlets: 1
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in