EMT Set Screw Connector, Steel, 4 inch

Item #: 0066511

Cat #: 4ESSSCN

UPC: 784564104595

$ 23.74 EA
Company wide:
1,000 in stock
Documents & Guides
EMT Rigid/IMC Set Screw Connector, 4 inch, Material: Steel

Overview

EMT Rigid/IMC Set Screw Connector, 4 inch, Material: Steel

To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.

Also known as: 784564104595, 4ESSSCN

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in