EMT Set Screw Coupling, Steel, 2 inch

Item #: 0066435

Cat #: 2ESSSCP

UPC: 784564104656

$ 4.93 EA
Company wide:
10,425 in stock
Documents & Guides
EMT Set Screw Coupling, 2 inch, Material: Steel

Overview

EMT Set Screw Coupling, 2 inch, Material: Steel

To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.

Also known as: 784564104656, 2ESSSCP

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in