EMT Set Screw Connector, Steel, 2 inch

Item #: 0066434

Cat #: 2ESSSCN

UPC: 784564104557

$ 5.29 EA
Company wide:
6,541 in stock
Documents & Guides
EMT Set Screw Connector, 2 inch, Material: Steel

Overview

EMT Set Screw Connector, 2 inch, Material: Steel

To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.

Also known as: 784564104557, 2ESSSCN, connectors

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in