EMT Compression Connector, Steel, 2 inch, Insulated

Item #: 0066427

Cat #: 2ESICTCN

UPC: 784564116550

$ 9.22 EA
Company wide:
1,419 in stock
Documents & Guides
EMT Compression Connector, 2 inch Insulated, Material: Steel

Overview

EMT Compression Connector, 2 inch Insulated, Material: Steel

Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.

Also known as: 784564116550, 2ESICTCN

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in