2-Hole EMT Strap 1"

Item #: 0066364

Cat #: 1E2H

UPC: 784564149732

$ 0.40 EA
Company wide:
11,625 in stock
Documents & Guides
1" Strap, 2-Hole, Material: Zinc Plated Steel. For use with: EMT.

Overview

1" Strap, 2-Hole, Material: Zinc Plated Steel. For use with: EMT.
Also known as: 784564149732, 1E2H

Specifications

Diameter: 1 in
Material: Steel
Mounting: 2-Hole
Diameter: 1 in
Mounting: 2-Hole
Material: Steel