Nail Strap Steel 1"

Item #: 0066361

Cat #: 1ESNS

UPC: 662277004039

$ 0.29 EA
Company wide:
18,381 in stock
Documents & Guides
1", Nail Strap, Material: Zinc Plated 12 Gauge Steel, For use with: Supporting Tubing, Pipe or EMT.

Overview

1", Nail Strap, Material: Zinc Plated 12 Gauge Steel, For use with: Supporting Tubing, Pipe or EMT.
Also known as: 662277004039, 1ESNS, drive strap , J- nails

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel