1-Hole EMT Strap 1"

Item #: 0066356

Cat #: 1ES1H

UPC: 784564102027

$ 0.52 EA
Company wide:
53,724 in stock
Documents & Guides
1" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT.

Overview

1" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT.

One hole straps are used to secure cables, tubing, pipe or E.M.T. to a surface. They are zinc plated steel (after fabrication) and inverted rib for strength.

Also known as: 784564102027, 1ES1H

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole