4" Conduit Locknut

Item #: 0066004

Cat #: 4LN

UPC: 781002123101

$ 7.26 EA
Company wide:
2,955 in stock
Documents & Guides
Locknut, Size: 4". Material: Zinc Plated Steel. Package Quantity: 25.

Overview

Locknut, Size: 4". Material: Zinc Plated Steel. Package Quantity: 25.

Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures.

Also known as: 781002123101, 4LN, locknut

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in