
Hex Head Cap Screw, Grade 5, Zinc Plated Steel, 3/8 x 1-1/2"
Item #: 0658976
Cat #: 5MB38112
UPC: 781002180326
$ 1.04 EA
Company wide:
600
in stock
Documents & Guides
Hex Head Cap Screw, 3/8 x 1-1/2 Inch, Grade 5, Zinc Plated Steel
Overview
Hex Head Cap Screw, 3/8 x 1-1/2 Inch, Grade 5, Zinc Plated Steel
Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
Also known as: 781002180326, 5MB38112, DOT5MB38112
Specifications
| Length: | 1 1/2 in |
| Diameter: | 3/8 in |
| Material: | Steel |
| Length: | 1 1/2 in |
| Material: | Steel |
| Diameter: | 3/8 in |