Volt-Guard™ Fish Tape, 120' w/Eyelet

Item #: 0656208

Cat #: 31-544

UPC: 783250475186

$ 189.27 EA
Company wide:
9 in stock
Documents & Guides
120' Fish Tape with Eyelet, Tuff-Grip Pro Volt-Guard, Diameter: 3/16", Includes: Winding Case (12" Diameter)

Overview

120' Fish Tape with Eyelet, Tuff-Grip Pro Volt-Guard, Diameter: 3/16", Includes: Winding Case (12" Diameter)

Fiberglass core provides non-conductive and non-arcing capabilities for use near live circuits. This fiberglass is an economy fiberglass which is lighter, and less costly than our S-Class® fiberglass. Recommended for light duty work, or for those that don't do a high volume of fishing, this fish tape is a step up from traditional nylon fish tapes. More column strength for pushing ability, and less coil memory than nylon. Available in 60 ft. and 120 ft. lengths. Replacement tapes available.

Also known as: 783250475186, 31-544, IDE31544, fishtape

Specifications

Diameter: 3/16 in
Length: 120 ft
Material: Fiberglass
Type: Fish Tape
Standards: California Proposition 65
Diameter: 3/16 in
Material: Fiberglass
Standards: California Proposition 65
Length: 120 ft
Type: Fish Tape