Blank Wallplate, 1-Gang, Thermoset, Lt Almond, Standard, Box Mount

Item #: 0655780

Cat #: 78014

UPC: 078477276532

$ 0.53 EA
Company wide:
1,008 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Light Almond.

Overview

1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Light Almond.

1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Light Almond

Also known as: 078477276532, 78014, LEV78014

Specifications

Color: Light Almond
Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Material: Plastic
Gangs: 1
Color: Light Almond
Size: Standard
Material: Plastic
Type: Blank Plate, Standard
Mounting: Box
Gangs: 1