Rigid Coupling, Size: 2", Material: PVC Coated Iron

Item #: 0654446

Cat #: PV2000CP00

UPC: 847656053802

$ 36.79 EA
Company wide:
147 in stock
Documents & Guides
Coupling, Size: 2 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 2 inch, Material: PVC Coated Steel.

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656053802, PV2000CP00, CLBPV2000CP00

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel