
Low-voltage mounting plate for new construction, 1 gang
Item #: 0065349
Cat #: MP1S
UPC: 782856486602
$ 3.17 EA
Company wide:
2,308
in stock
Documents & Guides
Mounting Bracket. 1-Gang, Low Voltage, Nail-On, Metallic. For use with Low Voltage Class 2 Applications.
Overview
Mounting Bracket. 1-Gang, Low Voltage, Nail-On, Metallic. For use with Low Voltage Class 2 Applications.
nVent Caddy's low voltage mounting bracket for new construction provides a bracket for mounting low voltage Class 2 communication outlets, reduces bulges in the dry wall caused by plaster rings and may be installed to the front or the side of the metal or wood stud with side support provides for a rigid installation.
Also known as: 782856486602, MP1S, CDYMP1S, Data ring , low voltage nail on, DATA, new work data ring, DATA RING\
Features & Benefits
- Provides a bracket for mounting low voltage Class 2 communication outlets
- Reduces bulges in the dry wall caused by plaster rings
- May be installed to the front or the side of the metal or wood stud
- Side support provides for a rigid installation
- Attaches with self-tapping screws or nails
- Works with wood or metal studs
Specifications
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Nail On |
| Standards: | Build America Buy America Compliant |
| Gangs: | 1 |
| Mounting: | Nail On |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |