Breaker, 40A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 0006525

Cat #: CHF140

UPC: 786685532134

$ 5.15 EA
Company wide:
84 in stock
Documents & Guides
40 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication

Overview

40 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786685532134, CHF140, CUTCHF140

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 40
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 40