Manual Motor Protector, 2.5 Amp, XT Series , Rotary Style, Class 10

Item #: 0651733

Cat #: XTPR2P5BC1

UPC: 015082653372

$ 146.48 EA
Company wide:
16 in stock
Documents & Guides
2.5 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.6 - 2.5.

Overview

2.5 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.6 - 2.5.

XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.

Also known as: 015082653372, XTPR2P5BC1, CUTXTPR2P5BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Mounting: Panel
Amps: 2.500
Amps Range: 1.600 - 2.500
Type: Rotary, Manual Motor Protector, Rotary Type
Mounting: Panel
Amps Range: 1.600 - 2.500
Phase: 3
Amps: 2.500