20A Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 0650751

Cat #: BR20-T

UPC: 078477370353

$ 6.85 EA
Company wide:
318 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477370353, BR20-T, LEVBR20T

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20