20A Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 0650749

Cat #: CR20-T

UPC: 078477273036

$ 3.36 EA
Company wide:
685 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap - Light Almond.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap - Light Almond.

20 Amp-125 Volt, Nema 5-20R. Side wired, duplex, straight blade receptacle. Light Almond

Also known as: 078477273036, CR20-T, LEVCR20T

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20