Fender Washer, 3/8" x 1-1/2", Stainless Steel

Item #: 0648942

Cat #: FENWS38112

UPC: 781002699163

$ 1.41 EA
Company wide:
2,203 in stock
Documents & Guides
Fender Washer. Size: 3/8"x1-1/2". Stainless Steel. Package Quantity: 100. *Dottie Part # 69916.*

Overview

Fender Washer. Size: 3/8"x1-1/2". Stainless Steel. Package Quantity: 100. *Dottie Part # 69916.*

Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002699163, FENWS38112, DOTFENWS38112

Specifications

Length: 1 1/2 in
Diameter: 3/8 in
Material: Stainless Steel
Length: 1 1/2 in
Material: Stainless Steel
Diameter: 3/8 in