Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum, Gray

Item #: 0647597

Cat #: 5141-0

UPC: 050169514108

$ 23.53 EA
Company wide:
70 in stock
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Includes: 3-Way, 6 Amp, 125 Volt, 3 Amp, 250 Volt, Toggle Switch, Gray.

Overview

Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Includes: 3-Way, 6 Amp, 125 Volt, 3 Amp, 250 Volt, Toggle Switch, Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Most units supplied with a switch(es) - no need to purchase separate components Switch/cover units are supplied with the switch unassembled to the cov

Also known as: 050169514108, 5141-0, RAC51410

Features & Benefits

  • Rugged die-cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Supplied with 3-Way 125V, 6A or 250V, 3A switch - no need to purchase separate components
  • Switch unassembled to the cover
  • Installation hardware and multilingual instructions are included
  • NEMA 3R rated
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1