Fluorescent Lampholder, Medium Base

Item #: 0064724

Cat #: 13359-N

UPC: 078477851289

$ 7.51 EA
Company wide:
2 in stock
Documents & Guides
Fluorescent Lampholder, Medium Base, Bi-Pin, Slide-On, Turn-Type, Tall Profile, Quick-Connect 18AWG Solid/Str Tinned, White, Includes Captive Nut Screws

Overview

Fluorescent Lampholder, Medium Base, Bi-Pin, Slide-On, Turn-Type, Tall Profile, Quick-Connect 18AWG Solid/Str Tinned, White, Includes Captive Nut Screws

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Also known as: 078477851289, 13359-N, LEV13359N

Specifications

Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: White
Base: Medium Bi-Pin (G13)
Light Technology: Fluorescent