
Weatherproof Cover, 1-Gang, Blank, Aluminum, White
Item #: 0646849
Cat #: 5173-1
UPC: 050169517314
$ 3.49 EA
Company wide:
208
in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, White.
Overview
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, White.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169517314, 5173-1, RAC51731
Features & Benefits
- Stamped steel construction
- State-of-the-art powdecoat finish provides maximum weatherability and scratch resistance
- Installation hardware and multilingual instructions are included
- Blank
- Vertical or horizontal mount
Specifications
| Material: | Die Cast Aluminum |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Color: | White |
| Material: | Die Cast Aluminum |
| Gangs: | 1 |
| Mounting: | Vertical, Horizontal |
| Color: | White |