
Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast, Bronze
Item #: 0646825
Cat #: 5361-7
UPC: 050169536179
$ 18.78 EA
Company wide:
419
in stock
Documents & Guides
4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Retail Packaging. Color: Bronze.
Overview
4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Retail Packaging. Color: Bronze.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Cast-in mounting lugs provide fast, secure installation Four closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169536179, 5361-7, RAC53617
Features & Benefits
- Rugged die-cast aluminum construction
- State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
- Includes Four 1/2 in. closure plugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Multi-lingual instructions in each package
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Bronze |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 16.100 in³ |
| Finish: | Bronze |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/2 in |
| Cubic Inches: | 16.100 in³ |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 5 |
| Color: | Bronze |
| Standards: | California Proposition 65 |
| Finish: | Bronze |
| Threaded Outlet Diameter: | 1/2 in |