Safety Switch, 400A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0064326

Cat #: DG325NRK

UPC: 782113639215

$ 3490.14 EA
Company wide:
6 in stock
400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27". Suitable for Service Entrance Applications Unless Otherwise Noted.

Overview

400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27". Suitable for Service Entrance Applications Unless Otherwise Noted.

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113639215, DG325NRK, CUTDG325NRK, 400 amp disco , Disconnect

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 240