Cold Shrink, 450 - 800 MCM, 12", Black

Item #: 0064176

Cat #: 8428-12

UPC: 054007090564

$ 108.50 EA
Company wide:
12 in stock
Documents & Guides
Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (Rubber and Plastic) Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Overview

Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (Rubber and Plastic) Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation.

Also known as: 054007090564, 8428-12, MMM842812

Specifications

Volts AC: 1kV
Length: 12 in
Color: Black
Material: Rubber
Allowable Gauge Range: 500 - 800
Volts AC: 1kV
Color: Black
Allowable Gauge Range: 500 - 800
Length: 12 in
Material: Rubber