Self-Fusing Silicone Rubber Tape, 1" x 30'

Item #: 0064134

Cat #: 70-1x30FT

UPC: 051128572610

$ 105.84 EA
Company wide:
100 in stock
Documents & Guides
Self-Fusing Silicone Rubber Electrical Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 12 mils. Temperature Rating: 356°F. Color: Clear.

Overview

Self-Fusing Silicone Rubber Electrical Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 12 mils. Temperature Rating: 356°F. Color: Clear.

Scotch® Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic silicone rubber with an easy-tear and easy-strip liner. Scotch® Self-Fusing Silicone Rubber Electrical Tape 70 can be used as base tape layer to cleanly reenter connections. Scotch® Tape 70HDT High-Temperature Tape has a self-fusing, inorganic, silicone adhesive that offers optimized adherence. It is used as an overwrap for protecting high-voltage cables from tracking. This highly conformable tape has outstanding weathering characteristics and provides excellent resistance to ozone and arcs. This tape has a triangular, tapered edge profile and a blue guideline that makes half-lapping applications easier. RoHS 2011/65/EU Compliant.

Also known as: 051128572610, 70-1x30FT, MMM701X30FT

Specifications

Color: Clear
Width: 1 in
Length: 30 ft
Material: Silicone Rubber
Color: Clear
Length: 30 ft
Width: 1 in
Material: Silicone Rubber