Overload Relay, 24.0-40.0A, IEC, Bi-Metallic, Direct Mount, Frame B

Item #: 0640927

Cat #: XTOB040DC1

UPC: 015082784588

$ 116.84 EA
Company wide:
21 in stock
Documents & Guides
24.0 - 40.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame D Contactors.

Overview

24.0 - 40.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame D Contactors.

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 015082784588, XTOB040DC1, CUTXTOB040DC1

Specifications

Mounting: Direct
Poles: 3
Amps: 40
Amps Range: 24 - 40
Mounting: Direct
Amps: 40
Poles: 3
Amps Range: 24 - 40