Electrical Insulating Resin, 4N Series, 3.1 Ounce

Item #: 0064044

Cat #: 4N-A

UPC: 051128613474

$ 48.52 EA
Company wide:
44 in stock
Resin, Electrical Insulating, 4.8 cubic inches, 3.2 ounce Package. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. Use to Splice Solid Dielectric and Oil-Filled Cables up to 8 kV.

Overview

Resin, Electrical Insulating, 4.8 cubic inches, 3.2 ounce Package. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. Use to Splice Solid Dielectric and Oil-Filled Cables up to 8 kV.

3M™ Scotchcast™ Electrical Insulating Resin 4 is a two-part epoxy insulating and encapsulating resin. Its compatibility with solid and synthetic cable insulations and jackets makes Resin 4 an excellent insulator and sealer for cable splicing.

Also known as: 051128613474, 4N-A, MMM4SIZEA

Specifications

Size: 3.2 oz
Material: Epoxy
Color: Black
Size: 3.2 oz
Color: Black
Material: Epoxy