20A, 2P, 120/240V, 10 kAIC CB

Item #: 0640232

Cat #: BR220B

UPC: 786676008846

$ 51.19 EA
Company wide:
224 in stock
20 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC. Wire Size #14-4, 120/240 VAC. with Qualified and Taped Hole

Overview

20 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC. Wire Size #14-4, 120/240 VAC. with Qualified and Taped Hole

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676008846, BR220B, CUTBR220B

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR