Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Item #: 0063916

Cat #: 1100-UNPRINTED-2x1

UPC: 054007090618

$ 21.44 EA
Company wide:
50 in stock
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

3M™ Temflex™ Tapes 1100 and 1200 are made of tough, polyvinyl chloride (PVC), especially formulated for corrosion protection of pipes, conduits and metallic cable jackets against abrasion, puncture, corrosion and electrolytic action.

Also known as: 054007090618, 1100-UNPRINTED-2x1, MMM1100UPT2X100FT, 10MIL

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Width: 2 in
Color: Black
Length: 100 ft
Material: PVC