Breaker, 30A, 3P, 240V, 10 kAIC

Item #: 0006387

Cat #: BR330

UPC: 786676367806

$ 161.68 EA
Company wide:
394 in stock
30 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.

Overview

30 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.

BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676367806, BR330, CUTBR330, Challenger

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR